80BS30H 1.5 BORE
Description
80BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 30 TEETH 1-1/2 BORE
Part # 80BS30H 1.5 BORE
BDI # 20645177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80B49H
Description
80B49H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 49 TEETH PILOT BORE
Part # 80B49H
BDI # 20645261
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
80QD33 XSF
Description
80QD33 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 33 TEETH
Part # 80QD33 XSF
BDI # 20644595
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed
80QD36 XSF
Description
80QD36 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 36 TEETH
Part # 80QD36 XSF
BDI # 20644601
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80B54H
Description
80B54H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH PILOT BORE
Part # 80B54H
BDI # 20645263
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore