D80B10H
Description
D80B10H ROLLER CHAIN SPROCKET ; ANSI 80-2 TYPE B 10 TEETH PILOT BORE
Part # D80B10H
BDI # 20645313
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore