D80B19H
Description
D80B19H ROLLER CHAIN SPROCKET ; ANSI 80-2 TYPE B 19 TEETH PILOT BORE
Part # D80B19H
BDI # 20645341
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed