E80B12H
Description
E80B12H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 12 TEETH PILOT BORE
Part # E80B12H
BDI # 20645367
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
E80B15H
Description
E80B15H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 15 TEETH PILOT BORE
Part # E80B15H
BDI # 20645373
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
E80B13H
Description
E80B13H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 13 TEETH PILOT BORE
Part # E80B13H
BDI # 20645369
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
E80B20H
Description
E80B20H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 20 TEETH PILOT BORE
Part # E80B20H
BDI # 20645383
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
E80B19H
Description
E80B19H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 19 TEETH PILOT BORE
Part # E80B19H
BDI # 20645381
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore