Page 1 of 450

Next

Compare
80BS17H 1-1/2

COMPARE

80BS17H 1-1/2" KWSS

Description
80BS17H 1-1/2" BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 17 TEETH 1-1/2 BORE

IWIS DRIVE SYSTEMS

Part # 80BS17H 1-1/2" KWSS

BDI # 20644883

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40QD20H XSH

COMPARE

40QD20H XSH

Description
40QD20H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 20 TEETH

IWIS DRIVE SYSTEMS

Part # 40QD20H XSH

BDI # 20641163

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Other Features: QD Bushing
Pitch Diameter - Millimeter: 81.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BS25H 1 1/8 BORE

COMPARE

50BS25H 1 1/8 BORE

Description
50BS25H 1 1/8 BORE RLR CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 1-1/8 BORE

IWIS DRIVE SYSTEMS

Part # 50BS25H 1 1/8 BORE

BDI # 20642675

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.323
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 126.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35B19H

COMPARE

35B19H

Description
35B19H ROLLER CHAIN SPROCKET ; 35 19 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 35B19H

BDI # 20640771

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.279
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.472
Other Features: 1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 57.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS19H .75 BORE

COMPARE

35BS19H .75 BORE

Description
35BS19H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 19 TEETH 3/4 BORE

IWIS DRIVE SYSTEMS

Part # 35BS19H .75 BORE

BDI # 20640767

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.279
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.472
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 57.887
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY