E50B26H
Description
E50B26H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 26 TEETH PILOT BORE
Part # E50B26H
BDI # 20643319
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
D35B60H
Description
D35B60H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 60 TEETH PILOT BORE
Part # D35B60H
BDI # 20641119
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
35B15H
Description
35B15H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 15 TEETH PILOT BORE
Part # 35B15H
BDI # 20640721
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
50B28H
Description
50B28H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 28 TEETH PILOT BORE
Part # 50B28H
BDI # 20642757
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
E50B24H
Description
E50B24H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 24 TEETH PILOT BORE
Part # E50B24H
BDI # 20643315
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore