Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.981
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
80BS14H 2
Description
80BS14H 2 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 14 TEETH 2 BORE
Part # 80BS14H 2
BDI # 20644811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
120QD14H XSF
Description
120QD14H XSF ROLLER CHAIN SPROCKET ; ANSI 120 QD 14 TEETH
Part # 120QD14H XSF
BDI # 20638577
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
D100B14H
Description
D100B14H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 14 TEETH PILOT BORE
Part # D100B14H
BDI # 20638641
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
80BS14H 1-7/8
Description
80BS14H 1-7/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 14 TEETH 1-7/8 BORE
Part # 80BS14H 1-7/8
BDI # 20644809
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore