40BS27H 1-1/4
Description
40BS27H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 27 TEETH 1-1/4 BORE
Part # 40BS27H 1-1/4
BDI # 20641669
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Finished Bore
60QD27H XSK
Description
60QD27H XSK ROLLER CHAIN SPROCKET ; ANSI 60 QD 27 TEETH
Part # 60QD27H XSK
BDI # 20643395
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60BS27H 1-1/8
Description
60BS27H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 27 TEETH 1-1/8 BORE
Part # 60BS27H 1-1/8
BDI # 20643951
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
80BS27H 2.0 KWSS
Description
80BS27H 2.0 KWSS ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 27 TEETH 2 BORE
Part # 80BS27H 2.0 KWSS
BDI # 20645137
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
80BS27H 1-3/4
Description
80BS27H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 27 TEETH 1-3/4 BORE
Part # 80BS27H 1-3/4
BDI # 20645129
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore