Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.553
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
80BS28H 2-3/16
Description
80BS28H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 28 TEETH 2-3/16 BORE
Part # 80BS28H 2-3/16
BDI # 20645167
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
35BS28H .75 BORE KW & SS
Description
35BS28H .75 BORE RLR CHAIN SPKT ; ANSI 35 TYPE B 28 TEETH 3/4 BORE
Part # 35BS28H .75 BORE KW & SS
BDI # 20640883
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
80B28H
Description
80B28H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 28 TEETH PILOT BORE
Part # 80B28H
BDI # 20645171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore