80BS36H 2-15/16
Description
80BS36H 2-15/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 36 TEETH 2-15/16 BORE
Part # 80BS36H 2-15/16
BDI # 20645233
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
35BS36H 7/8
Description
35BS36H 7/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 36 TEETH 7/8 BORE
Part # 35BS36H 7/8
BDI # 20640959
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36H 5/8
Description
35BS36H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 36 TEETH 5/8 BORE
Part # 35BS36H 5/8
BDI # 20640957
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
60BS36H 1 5/8 BORE
Description
60BS36H 1 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 36 TEETH 1 -5/8 BORE
Part # 60BS36H 1 5/8 BORE
BDI # 20644139
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
40BTB36
Description
40BTB36 ROLLER CHAIN SPROCKET ; 40 36 TEETH 1 ROW HT
Part # 40BTB36
BDI # 20641825
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed