50BS38H 1-3/16
Description
50BS38H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-3/16 BORE
Part # 50BS38H 1-3/16
BDI # 20642993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38H 1-3/8
Description
50BS38H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-3/8 BORE
Part # 50BS38H 1-3/8
BDI # 20642997
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
60BS38H 1-15/16 KWSS
Description
60BS38H 1-15/16 KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 38 TEETH 1 -15/16 BORE
Part # 60BS38H 1-15/16 KWSS
BDI # 20644165
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
40BS38H 1.0 BORE
Description
40BS38H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 38 TEETH 1 BORE
Part # 40BS38H 1.0 BORE
BDI # 20641827
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40BS38H 3/4
Description
40BS38H 3/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 38 TEETH 3/4 BORE
Part # 40BS38H 3/4
BDI # 20641839
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore