50B44H
Description
50B44H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 44 TEETH PILOT BORE
Part # 50B44H
BDI # 20643065
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
60B44H
Description
60B44H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 44 TEETH PILOT BORE
Part # 60B44H
BDI # 20644257
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
40B44H
Description
40B44H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 44 TEETH PILOT BORE
Part # 40B44H
BDI # 20641889
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore