100B45H
Description
100B45H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 45 TEETH PILOT BORE
Part # 100B45H
BDI # 20638679
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D60B45H
Description
D60B45H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 45 TEETH PILOT BORE
Part # D60B45H
BDI # 20644479
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
40BS45H 1.25 BORE
Description
40BS45H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 45 TEETH 1-1/4 BORE
Part # 40BS45H 1.25 BORE
BDI # 20641895
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 45 TEETH TAPER LOCK
Part # 40BTB45
BDI # 20641911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
50BTB45
Description
50BTB45 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 45 TEETH TAPER LOCK
Part # 50BTB45
BDI # 20643093
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed