40B47H
Description
40B47H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 47 TEETH PILOT BORE
Part # 40B47H
BDI # 20641915
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore