40QD48 XSDS
Description
40QD48 XSDS ROLLER CHAIN SPROCKET ; ANSI 40 QD 48 TEETH
Part # 40QD48 XSDS
BDI # 20641195
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH TAPER LOCK
Part # 50BTB48
BDI # 20643115
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D50B48H
Description
D50B48H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 48 TEETH PILOT BORE
Part # D50B48H
BDI # 20643279
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
50BS48H 1.25 BORE
Description
50BS48H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH 1-1/4 BORE
Part # 50BS48H 1.25 BORE
BDI # 20643099
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore