Page 1 of 9

Next

Compare
D40B54H

COMPARE

D40B54H

Description
D40B54H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 54 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D40B54H

BDI # 20642107

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.599
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.884
Other Features: 15/16 Inch Plain Bore
Pitch Diameter - Millimeter: 218.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B54H

COMPARE

80B54H

Description
80B54H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 80B54H

BDI # 20645263

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BTB54

COMPARE

80BTB54

Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80BTB54

BDI # 20645265

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BS54H 1

COMPARE

35BS54H 1

Description
35BS54H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 1 BORE

IWIS DRIVE SYSTEMS

Part # 35BS54H 1

BDI # 20641031

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 6.449
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.663
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 163.805
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS54H 1 KWSS

COMPARE

40BS54H 1 KWSS

Description
40BS54H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 54 TEETH 1 BORE

IWIS DRIVE SYSTEMS

Part # 40BS54H 1 KWSS

BDI # 20641971

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.599
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.884
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 218.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY