120QD32H XF
Description
120QD32H XF ROLLER CHAIN SPROCKET ; ANSI 120 QD 32 TEETH
Part # 120QD32H XF
BDI # 20638547
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed