40QD32 XSH
Description
40QD32 XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 32 TEETH
Part # 40QD32 XSH
BDI # 20641183
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
100QD32 XE
Description
100QD32 XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 32 TEETH
Part # 100QD32 XE
BDI # 20638861
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 50 32 TEETH 1 ROW HT
Part # 50BTB32
BDI # 20642855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
120QD32H XF
Description
120QD32H XF ROLLER CHAIN SPROCKET ; ANSI 120 QD 32 TEETH
Part # 120QD32H XF
BDI # 20638547
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
60BTB32H
Description
60BTB32H ROLLER CHAIN SPROCKET ; 60 32 TEETH 1 ROW HT
Part # 60BTB32H
BDI # 20644077
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed