80BS17H 1-1/2" KWSS
Description
80BS17H 1-1/2" BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 17 TEETH 1-1/2 BORE
Part # 80BS17H 1-1/2" KWSS
BDI # 20644883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
50BS25H 1 1/8 BORE
Description
50BS25H 1 1/8 BORE RLR CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 1-1/8 BORE
Part # 50BS25H 1 1/8 BORE
BDI # 20642675
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
35BS19H .75 BORE
Description
35BS19H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 19 TEETH 3/4 BORE
Part # 35BS19H .75 BORE
BDI # 20640767
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
40BS19H 1-7/16
Description
40BS19H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 19 TEETH 1-7/16 BORE
Part # 40BS19H 1-7/16
BDI # 20641483
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
80BS18H 1-3/4
Description
80BS18H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 18 TEETH 1-3/4 BORE
Part # 80BS18H 1-3/4
BDI # 20644919
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore