50BS10H .75 BORE
Description
50BS10H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 10 TEETH 3/4 BORE
Part # 50BS10H .75 BORE
BDI # 20642343
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10H 1
Description
50BS10H 1 ROLLER CHAIN SPROCKET ; 50 10 TEETH 1 ROW HT
Part # 50BS10H 1
BDI # 20642341
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
60BS10H 1
Description
60BS10H 1 ROLLER CHAIN SPROCKET ; 60 10 TEETH 1 ROW HT
Part # 60BS10H 1
BDI # 20643527
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
35BS10H 3/8 KWSS
Description
35BS10H 3/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 35 TYPE B 10 TEETH 3/8 BORE
Part # 35BS10H 3/8 KWSS
BDI # 20640663
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
60BS10H 3/4
Description
60BS10H 3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 10 TEETH 3/4 BORE
Part # 60BS10H 3/4
BDI # 20643533
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore