60BS12H 3/4 KWSS
Description
60BS12H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 12 TEETH 3/4 BORE
Part # 60BS12H 3/4 KWSS
BDI # 20643565
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
80BS12H 1 5/8 BORE
Description
80BS12H 1 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 12 TEETH 1-5/8 BORE
Part # 80BS12H 1 5/8 BORE
BDI # 20644749
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
35BS12H .5 BORE KW & SS
Description
35BS12H .5 BORE RLR CHAIN SPKT ; 35 12 TEETH 1 ROW HT
Part # 35BS12H .5 BORE KW & SS
BDI # 20640683
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
60BS12H 1.0 BORE
Description
60BS12H 1.0 BORE ROLLER CHAIN SPROCKET ; 60 12 TEETH 1 ROW HT
Part # 60BS12H 1.0 BORE
BDI # 20643559
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
80BS12H 1 3/8 BORE
Description
80BS12H 1 3/8 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 12 TEETH 1-3/8 BORE
Part # 80BS12H 1 3/8 BORE
BDI # 20644747
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore