60BS14H 1-3/8 KWSS
Description
60BS14H 1-3/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 14 TEETH 1 -3/8 BORE
Part # 60BS14H 1-3/8 KWSS
BDI # 20643597
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
80BS14H 1 3/16 BORE
Description
80BS14H 1 3/16 BORE RLR CHAIN SPROCKET ; ANSI 80 TYPE B 14 TEETH 1-3/16 BORE
Part # 80BS14H 1 3/16 BORE
BDI # 20644799
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
40BS14H 5/8 KWSS
Description
40BS14H 5/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 14 TEETH 5/8 BORE
Part # 40BS14H 5/8 KWSS
BDI # 20641381
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
80BS14H 1 3/8 KWSS
Description
80BS14H 1 3/8 BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 14 TEETH 1-3/8 BORE
Part # 80BS14H 1 3/8 KWSS
BDI # 20644803
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14H 1-3/4 KWSS
Description
80BS14H 1-3/4 BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 14 TEETH 1-3/4 BORE
Part # 80BS14H 1-3/4 KWSS
BDI # 20644801
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore