60BS16H 1-1/8” KWSS
Description
60BS16H 1-1/8” KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 16 TEETH 1-1/8 BORE
Part # 60BS16H 1-1/8” KWSS
BDI # 20643661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
35BS16H .5 BORE KW & SS
Description
35BS16H .5 BORE RLR CHAIN SPKT ; ANSI 35 TYPE B 16 TEETH 1/2 BORE
Part # 35BS16H .5 BORE KW & SS
BDI # 20640727
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
40BS16H 1 1/8 BORE
Description
40BS16H 1 1/8 BORE ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 40BS16H 1 1/8 BORE
BDI # 20641413
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
40BS16H .75 BORE
Description
40BS16H .75 BORE ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 40BS16H .75 BORE
BDI # 20641417
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
50BS16H 1.25 KWSS
Description
50BS16H 1.25 BORE KWSS RLR CHAIN SPKT ; 5/8" P 16T 1-1/4" BORE
Part # 50BS16H 1.25 KWSS
BDI # 20642457
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore