35BS18H 3/4
Description
35BS18H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 18 TEETH 3/4 BORE
Part # 35BS18H 3/4
BDI # 20640753
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
50BS18H 1-3/8
Description
50BS18H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 18 TEETH 1-3/8 BORE
Part # 50BS18H 1-3/8
BDI # 20642511
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
60BS18H 1-5/8
Description
60BS18H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 18 TEETH 1 -5/8 BORE
Part # 60BS18H 1-5/8
BDI # 20643711
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60BS18H 1-3/8" KWSS
Description
60BS18H 1-3/8" BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 18 TEETH 1 -3/8 BORE
Part # 60BS18H 1-3/8" KWSS
BDI # 20643709
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
35BS18H 1
Description
35BS18H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 18 TEETH 1 BORE
Part # 35BS18H 1
BDI # 20640749
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore