60BS19H 1-3/16
Description
60BS19H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 19 TEETH 1-3/16 BORE
Part # 60BS19H 1-3/16
BDI # 20643745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60BS19H 1-5/8
Description
60BS19H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 19 TEETH 1 -5/8 BORE
Part # 60BS19H 1-5/8
BDI # 20643737
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
40BS19H 1-7/16
Description
40BS19H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 19 TEETH 1-7/16 BORE
Part # 40BS19H 1-7/16
BDI # 20641483
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
80BS19H 1-5/8
Description
80BS19H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 19 TEETH 1-5/8 BORE
Part # 80BS19H 1-5/8
BDI # 20644953
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
40BS19H .75 BORE
Description
40BS19H .75 BORE ROLLER CHAIN SPROCKET ; 40 19 TEETH 1 ROW HT
Part # 40BS19H .75 BORE
BDI # 20641485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore