40BS23H 3/4 KWSS
Description
40BS23H 3/4 KWSS ROLLER CHAIN SPROCKET ; 40 23 TEETH 1 ROW HT
Part # 40BS23H 3/4 KWSS
BDI # 20641581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
40BS23H 1-1/2
Description
40BS23H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 23 TEETH 1-1/2 BORE
Part # 40BS23H 1-1/2
BDI # 20641571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
60BS23H 1-5/8
Description
60BS23H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1 -5/8 BORE
Part # 60BS23H 1-5/8
BDI # 20643841
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60BS23H 1-15/16
Description
60BS23H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1 -15/16 BORE
Part # 60BS23H 1-15/16
BDI # 20643835
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
50BS23H 1-1/4 KWSS
Description
50BS23H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; 50 23 TEETH 1 ROW HT
Part # 50BS23H 1-1/4 KWSS
BDI # 20642625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore