50BS24H 1-3/8
Description
50BS24H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 24 TEETH 1-3/8 BORE
Part # 50BS24H 1-3/8
BDI # 20642655
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
80BS24H 1-1/4 KWSS
Description
80BS24H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 24 TEETH 1-1/4 BORE
Part # 80BS24H 1-1/4 KWSS
BDI # 20645067
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
50BS24H 1
Description
50BS24H 1 ROLLER CHAIN SPROCKET ; 50 24 TEETH 1 ROW HT
Part # 50BS24H 1
BDI # 20642645
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H 7/8
Description
50BS24H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 24 TEETH 7/8 BORE
Part # 50BS24H 7/8
BDI # 20642661
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
60BS24H 1-3/16
Description
60BS24H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 24 TEETH 1-3/16 BORE
Part # 60BS24H 1-3/16
BDI # 20643875
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore