80BS30H 1.5 BORE
Description
80BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 30 TEETH 1-1/2 BORE
Part # 80BS30H 1.5 BORE
BDI # 20645177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
35BS30H 1
Description
35BS30H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 30 TEETH 1 BORE
Part # 35BS30H 1
BDI # 20640893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
40BS30H 1.5 BORE
Description
40BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 30 TEETH 1-1/2 BORE
Part # 40BS30H 1.5 BORE
BDI # 20641713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
60BS30H 1-3/8
Description
60BS30H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 30 TEETH 1 -3/8 BORE
Part # 60BS30H 1-3/8
BDI # 20644015
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
80BS30H 1-1/4
Description
80BS30H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 30 TEETH 1-1/4 BORE
Part # 80BS30H 1-1/4
BDI # 20645179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore