50BS35H 7/8
Description
50BS35H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 7/8 BORE
Part # 50BS35H 7/8
BDI # 20642925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H .75 BORE
Description
50BS35H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 3/4 BORE
Part # 50BS35H .75 BORE
BDI # 20642923
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
60BS35H 1.25 BORE
Description
60BS35H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -1/4 BORE
Part # 60BS35H 1.25 BORE
BDI # 20644105
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H 1-3/4
Description
60BS35H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -3/4 BORE
Part # 60BS35H 1-3/4
BDI # 20644109
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H 1-5/8
Description
60BS35H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -5/8 BORE
Part # 60BS35H 1-5/8
BDI # 20644113
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore