35BS54H 3/4
Description
35BS54H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 3/4 BORE
Part # 35BS54H 3/4
BDI # 20641039
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35BS54H 5/8
Description
35BS54H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 5/8 BORE
Part # 35BS54H 5/8
BDI # 20641041
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
60BS54H 2-3/16
Description
60BS54H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 54 TEETH 2-3/16 BORE
Part # 60BS54H 2-3/16
BDI # 20644349
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
40BS54H 1 KWSS
Description
40BS54H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 54 TEETH 1 BORE
Part # 40BS54H 1 KWSS
BDI # 20641971
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
35BS54H 1
Description
35BS54H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 1 BORE
Part # 35BS54H 1
BDI # 20641031
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore