35BS60H 1-1/8
Description
35BS60H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 60 TEETH 1-1/8 BORE
Part # 35BS60H 1-1/8
BDI # 20641051
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60H 1-3/16
Description
35BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 60 TEETH 1-3/16 BORE
Part # 35BS60H 1-3/16
BDI # 20641053
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
40BS60H 1-1/2
Description
40BS60H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 60 TEETH 1-1/2 BORE
Part # 40BS60H 1-1/2
BDI # 20641993
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40BS60H 1-1/8 KWSS
Description
40BS60H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 60 TEETH 1-1/8 BORE
Part # 40BS60H 1-1/8 KWSS
BDI # 20641997
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40BS60H 1-3/16
Description
40BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 60 TEETH 1-3/16 BORE
Part # 40BS60H 1-3/16
BDI # 20641999
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore