50BS31H 3/4
Description
50BS31H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 3/4 BORE
Part # 50BS31H 3/4
BDI # 20642825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
50BS26H 7/8
Description
50BS26H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 26 TEETH 7/8 BORE
Part # 50BS26H 7/8
BDI # 20642709
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26H 3/4
Description
50BS26H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 26 TEETH 3/4 BORE
Part # 50BS26H 3/4
BDI # 20642707
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26H 1-7/16
Description
50BS26H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 26 TEETH 1-7/16 BORE
Part # 50BS26H 1-7/16
BDI # 20642705
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26H 1" KWSS
Description
50BS26H 1" BORE KWSS RLR CHAIN SPROCKET ; ANSI 50 TYPE B 26 TEETH 1 BORE
Part # 50BS26H 1" KWSS
BDI # 20642693
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore