60BS26H 1-3/8
Description
60BS26H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1 -3/8 BORE
Part # 60BS26H 1-3/8
BDI # 20643917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
35BS22H 1.0 BORE
Description
35BS22H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 22 TEETH 1 BORE
Part # 35BS22H 1.0 BORE
BDI # 20640805
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
40BS32H 1-1/4 KWSS
Description
40BS32H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 32 TEETH 1-1/4 BORE
Part # 40BS32H 1-1/4 KWSS
BDI # 20641741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
50BS25H 3/4 KWSS
Description
50BS25H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 3/4 BORE
Part # 50BS25H 3/4 KWSS
BDI # 20642683
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
60BS26H 1-3/16
Description
60BS26H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1-3/16 BORE
Part # 60BS26H 1-3/16
BDI # 20643927
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore