50B31H
Description
50B31H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH PILOT BORE
Part # 50B31H
BDI # 20642829
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
60B31H
Description
60B31H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 31 TEETH PILOT BORE
Part # 60B31H
BDI # 20644053
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
80B31H
Description
80B31H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 31 TEETH PILOT BORE
Part # 80B31H
BDI # 20645203
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore