80B35H
Description
80B35H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH PILOT BORE
Part # 80B35H
BDI # 20645213
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
100B35H
Description
100B35H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 35 TEETH PILOT BORE
Part # 100B35H
BDI # 20638693
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
120B35H
Description
120B35H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 35 TEETH PILOT BORE
Part # 120B35H
BDI # 20639291
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore