Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
120B9H
Description
120B9H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 9 TEETH PILOT BORE
Part # 120B9H
BDI # 20639301
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
1-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.256
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
50B9H
Description
50B9H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 9 TEETH PILOT BORE
Part # 50B9H
BDI # 20643209
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
41B09H TAKEUP
Description
41B09H TAKEUP SPROCKET ; 1/2" PITCH 9T TAKEUP
Part # 41B09H TAKEUP
BDI # 21439095
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore