Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
80B49H
Description
80B49H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 49 TEETH PILOT BORE
Part # 80B49H
BDI # 20645261
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
120B30H
Description
120B30H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 30 TEETH PILOT BORE
Part # 120B30H
BDI # 20639287
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
D100B30H
Description
D100B30H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 30 TEETH PILOT BORE
Part # D100B30H
BDI # 20638615
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
50B55H
Description
50B55H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH PILOT BORE
Part # 50B55H
BDI # 20643163
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore