50BS10H .75 BORE
Description
50BS10H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 10 TEETH 3/4 BORE
Part # 50BS10H .75 BORE
BDI # 20642343
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10H 1
Description
50BS10H 1 ROLLER CHAIN SPROCKET ; 50 10 TEETH 1 ROW HT
Part # 50BS10H 1
BDI # 20642341
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.765
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.854
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
19.42
Mounting Method:
Rough Bore
60BS10H 1
Description
60BS10H 1 ROLLER CHAIN SPROCKET ; 60 10 TEETH 1 ROW HT
Part # 60BS10H 1
BDI # 20643527
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore