160B10H
Description
160B10H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 10 TEETH PILOT BORE
Part # 160B10H
BDI # 20639643
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.356
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
40BS10H 1/2 KWSS
Description
40BS10H 1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 10 TEETH 1/2 BORE
Part # 40BS10H 1/2 KWSS
BDI # 20641319
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
100B10H
Description
100B10H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 10 TEETH PILOT BORE
Part # 100B10H
BDI # 20638769
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore