Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
40B112SS
Description
40B11SS SPROCKET ; ANSI 40 TYPE B 11 TEETH PILOT BORE SS
Part # 40B112SS
BDI # 20641339
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
100B11H
Description
100B11H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 11 TEETH PILOT BORE
Part # 100B11H
BDI # 20638767
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
E60B11H
Description
E60B11H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 11 TEETH PILOT BORE
Part # E60B11H
BDI # 20644489
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
D100B11H
Description
D100B11H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 11 TEETH PILOT BORE
Part # D100B11H
BDI # 20638647
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore