80BS13H 1-7/8” KWSS
Description
80BS13H 1-7/8” BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 13 TEETH 1-7/8 BORE
Part # 80BS13H 1-7/8” KWSS
BDI # 20644779
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS13H 1-7/16
Description
80BS13H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 13 TEETH 1-7/16 BORE
Part # 80BS13H 1-7/16
BDI # 20644777
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.986
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.075
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
25.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.693
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
40BS13H 7/8 KWSS
Description
40BS13H 7/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 13 TEETH 7/8 BORE
Part # 40BS13H 7/8 KWSS
BDI # 20641367
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore