Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
160B15H
Description
160B15H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 15 TEETH PILOT BORE
Part # 160B15H
BDI # 20639653
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore