Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
160B16H
Description
160B16H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 16 TEETH PILOT BORE
Part # 160B16H
BDI # 20639655
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore