100B16H
Description
100B16H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 16 TEETH PILOT BORE
Part # 100B16H
BDI # 20638747
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
100QD16H XSF
Description
100QD16H XSF ROLLER CHAIN SPROCKET ; ANSI 100 QD 16 TEETH
Part # 100QD16H XSF
BDI # 20638881
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.299
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
30.76
Mounting Method:
Rough Bore
80BTB16H
Description
80BTB16H ROLLER CHAIN SPROCKET ; 80 16 TEETH 1 ROW HT
Part # 80BTB16H
BDI # 20644879
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed