60QD19H XSDS
Description
60QD19H XSDS ROLLER CHAIN SPROCKET ; ANSI 60 QD 19 TEETH
Part # 60QD19H XSDS
BDI # 20643379
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
60BS19H 1-3/16
Description
60BS19H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 19 TEETH 1-3/16 BORE
Part # 60BS19H 1-3/16
BDI # 20643745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.121
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
D50B19H
Description
D50B19H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 19 TEETH PILOT BORE
Part # D50B19H
BDI # 20643241
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore