160B19H
Description
160B19H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 19 TEETH PILOT BORE
Part # 160B19H
BDI # 20639661
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Rough Bore
140B19H
Description
140B19H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 19 TEETH PILOT BORE
Part # 140B19H
BDI # 20639473
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore