40QD20H XSH
Description
40QD20H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 20 TEETH
Part # 40QD20H XSH
BDI # 20641163
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
35BS20H .75 BORE KW & SS
Description
35BS20H .75 BORE RLR CHAIN SPKT ; 35 20 TEETH 1 ROW HT
Part # 35BS20H .75 BORE KW & SS
BDI # 20640781
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
60BS20H 1-3/16 KWSS
Description
60BS20H 1-3/16 BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 20 TEETH 1-3/16 BORE
Part # 60BS20H 1-3/16 KWSS
BDI # 20643771
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
40BS20H 1.5 KWSS
Description
40BS20H 1.5 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 20 TEETH 1-1/2 BORE
Part # 40BS20H 1.5 KWSS
BDI # 20641499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
50BS20H 1-3/8 KWSS
Description
50BS20H 1-3/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 20 TEETH 1-3/8 BORE
Part # 50BS20H 1-3/8 KWSS
BDI # 20642559
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore