Page 1 of 18

Next

Compare
40QD20H XSH

COMPARE

40QD20H XSH

Description
40QD20H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 20 TEETH

IWIS DRIVE SYSTEMS

Part # 40QD20H XSH

BDI # 20641163

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Other Features: QD Bushing
Pitch Diameter - Millimeter: 81.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BS20H .75 BORE KW & SS

COMPARE

35BS20H .75 BORE KW & SS

Description
35BS20H .75 BORE RLR CHAIN SPKT ; 35 20 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 35BS20H .75 BORE KW & SS

BDI # 20640781

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.593
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 60.89
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS20H 1-3/16 KWSS

COMPARE

60BS20H 1-3/16 KWSS

Description
60BS20H 1-3/16 BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 20 TEETH 1-3/16 BORE

IWIS DRIVE SYSTEMS

Part # 60BS20H 1-3/16 KWSS

BDI # 20643771

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.186
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS20H 1.5 KWSS

COMPARE

40BS20H 1.5 KWSS

Description
40BS20H 1.5 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 20 TEETH 1-1/2 BORE

IWIS DRIVE SYSTEMS

Part # 40BS20H 1.5 KWSS

BDI # 20641499

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS20H 1-3/8 KWSS

COMPARE

50BS20H 1-3/8 KWSS

Description
50BS20H 1-3/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 20 TEETH 1-3/8 BORE

IWIS DRIVE SYSTEMS

Part # 50BS20H 1-3/8 KWSS

BDI # 20642559

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY