50BS22H 1-3/8
Description
50BS22H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 22 TEETH 1-3/8 BORE
Part # 50BS22H 1-3/8
BDI # 20642607
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
E60B22H
Description
E60B22H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 22 TEETH PILOT BORE
Part # E60B22H
BDI # 20644511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
80BTB22H
Description
80BTB22H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 22 TEETH TAPER LOCK
Part # 80BTB22H
BDI # 20645055
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60BS22H 1-7/16 KWSS
Description
60BS22H 1-7/16 KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 22 TEETH 1 -7/16 BORE
Part # 60BS22H 1-7/16 KWSS
BDI # 20643817
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore