Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
120B23H
Description
120B23H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 23 TEETH PILOT BORE
Part # 120B23H
BDI # 20639275
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
160B23H
Description
160B23H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 23 TEETH PILOT BORE
Part # 160B23H
BDI # 20639669
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
140B23H
Description
140B23H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 23 TEETH PILOT BORE
Part # 140B23H
BDI # 20639481
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore